Specifications
Dimensions
- Angle90 °
- Weight0.025 lbs
Details
- Additional DetailsInside corner brackets provide an easy way to create a 90 degree connection that is adjustable the length of your t-slot providing easy repositioning and flexibility.
- Bracket TypeSlottted Inside Corner Bracket
- ColorClear
- MaterialAluminum
- Measurement StandardFractional
- Number Of Holes2
- Recommended ProductsFC33930
- Series10
Overview
Mfr description
B42651 10S 2 HOLE SLOTTED CB
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.