Overview
Mfr description
B42962 15S 6 HOLE SLOTTED INSIDE CB
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
Specifications
- Series15
- Bracket TypeSlottted Inside Corner Bracket
- Measurement StandardFractional
- Number Of Holes6
- Angle90 °
- MaterialAluminum
- ColorClear
- Recommended ProductsFC33650
- Weight0.27 lbs
- Additional DetailsInside corner brackets provide an easy way to create a 90 degree connection that is adjustable the length of your t-slot providing easy repositioning and flexibility.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data