Motion
B43083

Parco Inc
B43083

Inside Corner Bracket - 40 Series, Aluminum Material, Clear Color, 6 Holes, 90 ° Angle
Mi Item #07351556
MFR #B43083
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
B43083

Inside Corner Bracket - 40 Series, Aluminum Material, Clear Color, 6 Holes, 90 ° Angle
Mi Item #07351556
MFR #B43083

Mfr description
B43083 40S 6 HOLE R.H. INSIDE CB
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Weight
    0.335 lbs

Details

  • Additional Details
    Inside corner brackets provide an easy way to create a 90 degree connection that is adjustable the length of your t-slot providing easy repositioning and flexibility.
  • Bracket Type
    Inside Corner Bracket
  • Color
    Clear
  • Material
    Aluminum
  • Measurement Standard
    Metric
  • Number Of Holes
    6
  • Recommended Products
    FC34220M
  • Series
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)