Specifications
Dimensions
- Angle90 °
- Weight0.125 lbs
Details
- Additional DetailsInside corner gusset brackets provide a strong and easy way to create a 90 degree connection that is adjustable the length of your t-slot providing easy repositioning and flexibility.
- Bracket TypeInside Corner Gusset
- ColorClear
- MaterialAluminum
- Measurement StandardMetric
- Number Of Holes2
- Recommended ProductsFC34220M
- Series40
Overview
Mfr description
B43323 40S 2 HOLE INSIDE GUSSET CB
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.