Specifications
Dimensions
- Angle90 °
- Weight0.74 lbs
Details
- Additional DetailsInside corner gusset brackets provide a strong and easy way to create a 90 degree connection that is adjustable the length of your t-slot providing easy repositioning and flexibility.
- Bracket TypeInside Corner Gusset
- ColorClear
- MaterialAluminum
- Number Of Holes16
- Recommended ProductsFC33650
- Series15
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)