Motion
B44412

Parco Inc
B44412

Rounded Tri Inside Corner Bracket - 15 Series, Aluminum Material, Clear Color, 90 ° Angle
MI ITEM #07351582
MFR #B44412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
B44412

Rounded Tri Inside Corner Bracket - 15 Series, Aluminum Material, Clear Color, 90 ° Angle
MI ITEM #07351582
MFR #B44412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B44412 15S ROUNDED TRI CORNER

Specifications

  • Series
    15
  • Bracket Type
    Rounded Tri Inside Corner Bracket
  • Angle
    90 °
  • Material
    Aluminum
  • Color
    Clear
  • Recommended Products
    FC33650
  • Weight
    0.178 lbs
  • Additional Details
    15 SERIES, ROUNDED TRI CORNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text