Motion
B44422

Parco Inc
B44422

Square Inside Corner Bracket - 15 Series, Aluminum Material, Clear Color, 90 ° Angle
MI ITEM #07351583
MFR #B44422
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
B44422

Square Inside Corner Bracket - 15 Series, Aluminum Material, Clear Color, 90 ° Angle
MI ITEM #07351583
MFR #B44422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Weight
    0.26 lbs

Details

  • Additional Details
    The tri corner bracket is most often used to form a three way corner connection combining three t-slot profiles. The t-slots used will require end tap machining to use this connector.
  • Bracket Type
    Square Inside Corner Bracket
  • Color
    Clear
  • Material
    Aluminum
  • Recommended Products
    FC33650
  • Series
    15

Overview

Mfr description
B44422 15S SQUARE TRI CORNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought