Overview
Mfr description
B44442 15S - 2 HOLE SQUARE TRI CORNER
Specifications
- Series15
- Bracket TypeSquare Inside Corner Bracket
- Number Of Holes2
- Angle90 °
- MaterialAluminum
- ColorClear
- Recommended ProductsFC33650
- Weight0.26 lbs
- Additional DetailsThe tri corner bracket is most often used to form a three way corner connection combining three t-slot profiles. The t-slots used will require end tap machining to use this connector.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data