Motion
B45038

Parco Inc
B45038

Inside Corner Bracket - 10 to 15 Series, Aluminum Material, Clear Color, 2 Holes, 90 ° Angle
MI ITEM #07351587
MFR #B45038
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
B45038

Inside Corner Bracket - 10 to 15 Series, Aluminum Material, Clear Color, 2 Holes, 90 ° Angle
MI ITEM #07351587
MFR #B45038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Weight
    0.043 lbs

Details

  • Additional Details
    Inside corner brackets provide an easy way to create a 90 degree connection that is adjustable the length of your t-slot providing easy repositioning and flexibility.
  • Bracket Type
    Inside Corner Bracket
  • Color
    Clear
  • Material
    Aluminum
  • Number Of Holes
    2
  • Recommended Products
    FC33930, FC33650
  • Series
    10 to 15

Overview

Mfr description
B45038 10S-15S 2 HOLE TRANS INSIDE CRN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought