Motion
B45118

Parco Inc
B45118

Inside Corner Bracket - 10 to 15 Series, Aluminum Material, Clear Color, 4 Holes, 90 ° Angle
Mi Item #07351590
MFR #B45118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
B45118

Inside Corner Bracket - 10 to 15 Series, Aluminum Material, Clear Color, 4 Holes, 90 ° Angle
Mi Item #07351590
MFR #B45118

Mfr description
B45118 10S-15S 4 HOLE DBL WIDE TRANS
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Weight
    0.05 lbs

Details

  • Additional Details
    Inside corner brackets provide an easy way to create a 90 degree connection that is adjustable the length of your t-slot providing easy repositioning and flexibility.
  • Bracket Type
    Inside Corner Bracket
  • Color
    Clear
  • Material
    Aluminum
  • Measurement Standard
    Fractional
  • Number Of Holes
    4
  • Recommended Products
    FC34160, FC33140
  • Series
    10 to 15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)