Motion
D41711

Parco Inc
D41711

Universal Living Hinge w/ Corner Bracket - 10 Series, Aluminum Material, Clear Color
MI ITEM #07351666
MFR #D41711
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
D41711

Universal Living Hinge w/ Corner Bracket - 10 Series, Aluminum Material, Clear Color
MI ITEM #07351666
MFR #D41711

Mfr description
D41711 10S 2 UNIVERSAL LIVING HINGE W/
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.39 lbs

Details

  • Color
    Clear
  • Material
    Aluminum
  • Measurement Standard
    Fractional
  • Series
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)