Motion
D43232

Parco Inc
D43232

Universal Living Hinge w/ Corner Bracket - 15 Series, Aluminum Material, Clear Color
MI ITEM #07351688
MFR #D43232
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
D43232

Universal Living Hinge w/ Corner Bracket - 15 Series, Aluminum Material, Clear Color
MI ITEM #07351688
MFR #D43232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D43232 15S UNIVERSAL LIVING HINGE W/CB
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    15
  • Measurement Standard
    Fractional
  • Material
    Aluminum
  • Color
    Clear
  • Weight
    1.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text