Motion
D43482

Parco Inc
D43482

Pivot Bracket w/ L-Handle - 15 Series, Aluminum Material, Clear Color, 90 ° Angle
MI ITEM #07351696
MFR #D43482
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
D43482

Pivot Bracket w/ L-Handle - 15 Series, Aluminum Material, Clear Color, 90 ° Angle
MI ITEM #07351696
MFR #D43482

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D43482 15S RH 90 DEG PIVOT WITH L-HANDLE
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    15
  • Measurement Standard
    Fractional
  • Angle
    90 °
  • Material
    Aluminum
  • Color
    Clear
  • Weight
    0.99 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text