1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Parco Inc
D43632
Living Hinge w/ Corner Bracket - 15 Series, Aluminum Material, Clear Color, 0 ° Angle
Mi Item #
07351704
MFR #
D43632
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Workplace
Safety Guarding
Parco Inc D43632
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parco Inc
D43632
Living Hinge w/ Corner Bracket - 15 Series, Aluminum Material, Clear Color, 0 ° Angle
Mi Item #
07351704
MFR #
D43632
Mfr description
D43632 15S 0 DEG LIVING HINGE W/ CB
All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Angle
0 °
Weight
0.85 lbs
Details
Color
Clear
Material
Aluminum
Measurement Standard
Fractional
Series
15
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items