Motion
D43882

Parco Inc
D43882

Pivot Nub - 15 Series, Aluminum Material, 90 ° Angle, Clear Color, 1.5 x 3 in
MI ITEM #07351716
MFR #D43882
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
D43882

Pivot Nub - 15 Series, Aluminum Material, 90 ° Angle, Clear Color, 1.5 x 3 in
MI ITEM #07351716
MFR #D43882

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D43882 15S 90 DEG PIVOT NUB
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    15
  • Angle
    90 °
  • Material
    Aluminum
  • Color
    Clear
  • Dimensions
    1.5 x 3 in
  • Length
    3 in
  • Measurement Standard
    Fractional
  • Recommended Products
    F33300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text