Motion
D44332

Parco Inc
D44332

Right Angle Universal Living Hinge w/ Corner Bracket - 15 Series, Aluminum Material, Clear Color
MI ITEM #07351747
MFR #D44332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
D44332

Right Angle Universal Living Hinge w/ Corner Bracket - 15 Series, Aluminum Material, Clear Color
MI ITEM #07351747
MFR #D44332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.17 lbs

Details

  • Color
    Clear
  • Material
    Aluminum
  • Measurement Standard
    Fractional
  • Series
    15

Overview

Mfr description
D44332 15S R. ANGLE UNIVER LIVING H. W/
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought