Motion
E1002S

Parco Inc
E1002S

Smooth BI-Slot Adjacent T-Slot Extrusion - 10 Series, Aluminum Material, Clear Color, 2 Open T-Slots, 1 x 1 in
MI ITEM #07351767
MFR #E1002S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1002S

Smooth BI-Slot Adjacent T-Slot Extrusion - 10 Series, Aluminum Material, Clear Color, 2 Open T-Slots, 1 x 1 in
MI ITEM #07351767
MFR #E1002S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E1002S 1 X 1 SMOOTH BI-SLOT ADJACENT
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    10
  • Number Of Open T Slots
    2
  • Material
    Aluminum
  • Color
    Clear
  • Dimensions
    1 x 1 in
  • Length
    1 in
  • Measurement Standard
    Fractional
  • Recommended Products
    FC3920, B41011, J41181
  • Weight
    0.051 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text