Specifications
Dimensions
- Dimensions1 x 1 in
- Length1 in
- Weight0.044 lbs
Details
- ColorClear
- MaterialAluminum
- Measurement StandardFractional
- Number Of Open T Slots4
- Recommended ProductsFC33690, B41191, J41291
- Series10
Overview
Mfr description
E1010G 1 X 1 GROOVED T-SLOTTED EXT.
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.