Motion
E1010S

Parco Inc
E1010S

Smooth T-Slot Extrusion - 10 Series, Aluminum Material, Clear Color, 4 Open T-Slots, 1 x 1 in
MI ITEM #07351773
MFR #E1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1010S

Smooth T-Slot Extrusion - 10 Series, Aluminum Material, Clear Color, 4 Open T-Slots, 1 x 1 in
MI ITEM #07351773
MFR #E1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    1 x 1 in
  • Length
    1 in
  • Weight
    0.045 lbs

Details

  • Color
    Clear
  • Material
    Aluminum
  • Measurement Standard
    Fractional
  • Number Of Open T Slots
    4
  • Recommended Products
    FC33630, B41191, J41071
  • Series
    10

Overview

Mfr description
E1010S 1 X 1 SMOOTH T-SLOTTED EXT.
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought