Specifications
Dimensions
- Dimensions1.5 x 1.5 in
- Length1 in
- Weight0.089 lbs
Details
- ColorClear
- MaterialAluminum
- Measurement StandardFractional
- Number Of Open T Slots4
- Recommended ProductsFC33600, B42852, H20302
- Series15
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)