Motion
E1515S

Parco Inc
E1515S

Smooth T-Slot Extrusion - 15 Series, Aluminum Material, Clear Color, 4 Open T-Slots, 1.5 x 1.5 in
MI ITEM #07351793
MFR #E1515S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1515S

Smooth T-Slot Extrusion - 15 Series, Aluminum Material, Clear Color, 4 Open T-Slots, 1.5 x 1.5 in
MI ITEM #07351793
MFR #E1515S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E1515S 1.5 X 1.5 SMOOTH T-SLOTTED EXT.
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    15
  • Number Of Open T Slots
    4
  • Material
    Aluminum
  • Color
    Clear
  • Dimensions
    1.5 x 1.5 in
  • Length
    1 in
  • Measurement Standard
    Fractional
  • Recommended Products
    FC33620, B42802,H20302P1
  • Weight
    0.089 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text