Motion
E1530S

Parco Inc
E1530S

Smooth T-Slot Extrusion - 15 Series, Aluminum Material, Clear Color, 6 Open T-Slots, 1.5 x 3 in
MI ITEM #07351802
MFR #E1530S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1530S

Smooth T-Slot Extrusion - 15 Series, Aluminum Material, Clear Color, 6 Open T-Slots, 1.5 x 3 in
MI ITEM #07351802
MFR #E1530S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    1.5 x 3 in
  • Length
    1 in
  • Weight
    0.22 lbs

Details

  • Color
    Clear
  • Material
    Aluminum
  • Measurement Standard
    Fractional
  • Number Of Open T Slots
    6
  • Recommended Products
    FC3660, B43342, J43512
  • Series
    15

Overview

Mfr description
E1530S 1.5 X 3 SMOOTH T-SLOTTED EXT.
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought