Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E30-3030-WG30

Panel Holder T-Slot Extrusion - 30 Series, Aluminum Material, Clear Color, 2 Open T-Slots, 30 x 30 mm
MI ITEM #07351821
MFR #E30-3030-WG30

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
E30-3030-WG30 30MM X 30MM WG30 T-SLOT
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    30
  • Number Of Open T Slots
    2
  • Material
    Aluminum
  • Color
    Clear
  • Dimensions
    30 x 30 mm
  • Length
    1 in
  • Measurement Standard
    Metric
  • Recommended Products
    FC36330m, B141125, J43065
  • Weight
    0.054 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought