Motion
E40-4040

Parco Inc
E40-4040

T-Slot Extrusion - 40 Series, Aluminum Material, Clear Color, 4 Open T-Slots, 40 x 40 mm
Mi Item #07351839
MFR #E40-4040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E40-4040

T-Slot Extrusion - 40 Series, Aluminum Material, Clear Color, 4 Open T-Slots, 40 x 40 mm
Mi Item #07351839
MFR #E40-4040

Mfr description
E40-4040 40MM X 40MM T-SLOTTED EXT
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    40 x 40 mm
  • Length
    1 in
  • Weight
    0.135 lbs

Details

  • Color
    Clear
  • Material
    Aluminum
  • Measurement Standard
    Metric
  • Number Of Open T Slots
    4
  • Recommended Products
    FC3660, B42903, J43513
  • Series
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)