Motion
E40-4040L

Parco Inc
E40-4040L

Lite T-Slot Extrusion - 40 Series, Aluminum Material, Clear Color, 4 Open T-Slots, 40 x 40 mm
MI ITEM #07351842
MFR #E40-4040L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E40-4040L

Lite T-Slot Extrusion - 40 Series, Aluminum Material, Clear Color, 4 Open T-Slots, 40 x 40 mm
MI ITEM #07351842
MFR #E40-4040L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E40-4040L 40MM X 40MM LIGHT T-SLOTTED
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    40
  • Number Of Open T Slots
    4
  • Material
    Aluminum
  • Color
    Clear
  • Dimensions
    40 x 40 mm
  • Length
    1 in
  • Measurement Standard
    Metric
  • Recommended Products
    J43283, B43023, FC33700
  • Weight
    0.105 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text