Overview
Mfr description
E40-4080 40MM X 80MM T-SLOTTED EXT.
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
Specifications
- Series40
- Number Of Open T Slots6
- MaterialAluminum
- ColorClear
- Dimensions40 x 80 mm
- Length1 in
- Measurement StandardMetric
- Recommended ProductsFC33700, B43023, J43513
- Weight0.242 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data