Overview
Mfr description
E40-8020 80MM X 20MM T-SLOTTED EXT.
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
Specifications
- Series40
- Number Of Open T Slots10
- MaterialAluminum
- ColorClear
- Dimensions80 x 20 mm
- Length1 in
- Measurement StandardMetric
- Recommended ProductsFC33700, B43023, J43513
- Weight0.177 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data