Motion
E45-4545L

Parco Inc
E45-4545L

Lite Smooth T-Slot Extrusion - 45 Series, Aluminum Material, Clear Color, 4 Open T-Slots, 45 x 45 mm
MI ITEM #07351858
MFR #E45-4545L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E45-4545L

Lite Smooth T-Slot Extrusion - 45 Series, Aluminum Material, Clear Color, 4 Open T-Slots, 45 x 45 mm
MI ITEM #07351858
MFR #E45-4545L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E45-4545L 45MM X 45MM LITE EXT. SMOOTH
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    45
  • Number Of Open T Slots
    4
  • Material
    Aluminum
  • Color
    Clear
  • Dimensions
    45 x 45 mm
  • Length
    1 in
  • Measurement Standard
    Metric
  • Recommended Products
    F140130M, B141116, J43406
  • Weight
    0.088 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text