1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Parco Inc
E45-4545L-YEL
Lite Smooth T-Slot Extrusion - 45 Series, Aluminum Material, Yellow Color, 4 Open T-Slots, 45 x 45 mm
MI ITEM #
07351859
MFR #
E45-4545L-YEL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Workplace
Safety Guarding
Parco Inc E45-4545L-YEL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parco Inc
E45-4545L-YEL
Lite Smooth T-Slot Extrusion - 45 Series, Aluminum Material, Yellow Color, 4 Open T-Slots, 45 x 45 mm
MI ITEM #
07351859
MFR #
E45-4545L-YEL
Mfr description
E45-4545L-YEL 45MM X 45MM LITE EXT
All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
45 x 45 mm
Length
1 in
Weight
0.088 lbs
Details
Color
Yellow
Material
Aluminum
Measurement Standard
Metric
Number Of Open T Slots
4
Recommended Products
B140786, B141125, F129026
Series
45
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items