Specifications
Dimensions
- Dimensions45 x 60 mm
- Length1 in
- Weight0.03633 lbs
Details
- ColorClear
- MaterialAluminum
- Measurement StandardMetric
- Number Of Open T Slots4
- Recommended ProductsF140130M, B141026, J43066
- Series45
Overview
Mfr description
E45-4560 45MM X 60MM T-SLOTTED EXT.
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.