Motion
E45-9090

Parco Inc
E45-9090

Smooth T-Slot Extrusion - 45 Series, Aluminum Material, Clear Color, 8 Open T-Slots, 90 x 90 mm
Mi Item #07351868
MFR #E45-9090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E45-9090

Smooth T-Slot Extrusion - 45 Series, Aluminum Material, Clear Color, 8 Open T-Slots, 90 x 90 mm
Mi Item #07351868
MFR #E45-9090

Mfr description
E45-9090 90MM X 90MM T-SLOTTED EXT.
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    90 x 90 mm
  • Length
    1 in
  • Weight
    0.397 lbs

Details

  • Color
    Clear
  • Material
    Aluminum
  • Measurement Standard
    Metric
  • Number Of Open T Slots
    8
  • Recommended Products
    F140130M, B141116, J43066
  • Series
    45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)