Motion
F129026

Parco Inc
F129026

Inside to Outside Bracket - ALUMINUM Material, CLEAR Color
Mi Item #07351874
MFR #F129026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
F129026

Inside to Outside Bracket - ALUMINUM Material, CLEAR Color
Mi Item #07351874
MFR #F129026

Mfr description
F129026 10MM INSIDE-OUTSIDE W M8 X 12
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    lbs

Details

  • Additional Details
    10mm Inside-To-Outside Bracket, With M8 X 12 Set Screw
  • Bracket Type
    Inside to Outside Bracket
  • Color
    CLEAR
  • Material
    ALUMINUM
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)