Motion
F129036

Parco Inc
F129036

Inside to Outside Bracket - ALUMINUM Material, CLEAR Color
MI ITEM #07351875
MFR #F129036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
F129036

Inside to Outside Bracket - ALUMINUM Material, CLEAR Color
MI ITEM #07351875
MFR #F129036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F129036 10MM INSIDE-INSIDE W M8 X 12
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Bracket Type
    Inside to Outside Bracket
  • Measurement Standard
    Metric
  • Material
    ALUMINUM
  • Color
    CLEAR
  • Weight
    lbs
  • Additional Details
    10mm Inside-To-Inside Bracket, With M8 X 12 Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text