Motion
FC30920

Parco Inc
FC30920

FC30920
MI ITEM #07352631
MFR #FC30920
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
FC30920

FC30920
MI ITEM #07352631
MFR #FC30920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC30920 10S 10-32 DOUBLE ANCHOR LONG

Specifications

  • Series
    10
  • Fastener Type
    Double Anchor
  • Material
    Zinc
  • Color
    Clear
  • Measurement Standard
    Fractional
  • Weight
    0.08 lbs
  • Additional Details
    Anchor fasteners provide one of the strongest internal connections. They provide a 90 degree flush connection that can be moved along the joining t-slots length. Anchor fasteners require counter bore machining on the t slot profile.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text