Overview
Mfr description
FC30990 15S 5/16-18 DOUBLE ANCHOR LONG
Specifications
- Series15
- Fastener TypeDouble Anchor
- MaterialZinc
- ColorClear
- Measurement StandardFractional
- Weight0.27 lbs
- Additional DetailsAnchor fasteners provide one of the strongest internal connections. They provide a 90 degree flush connection that can be moved along the joining t-slots length. Anchor fasteners require counter bore machining on the t slot profile.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data