Motion
FC33600

Parco Inc
FC33600

FC33600
MI ITEM #07352674
MFR #FC33600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
FC33600

FC33600
MI ITEM #07352674
MFR #FC33600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC33600 15S ANCHOR FAS

Specifications

  • Series
    15
  • Fastener Type
    Anchor
  • Material
    Zinc
  • Color
    Clear
  • Measurement Standard
    Fractional
  • Weight
    0.1 lbs
  • Additional Details
    Anchor fasteners provide one of the strongest internal connections. They provide a 90 degree flush connection that can be moved along the joining t-slots length. Anchor fasteners require counter bore machining on the t slot profile.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text