Specifications
Dimensions
- Weight0.099 lbs
Details
- Additional DetailsAnchor fasteners provide one of the strongest internal connections. They provide a 90 degree flush connection that can be moved along the joining t-slots length. Anchor fasteners require counter bore machining on the t slot profile.
- ColorClear
- Fastener TypeAnchor
- MaterialZinc
- Measurement StandardMetric
- Series15
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)