Motion
FC33630

Parco Inc
FC33630

FC33630
MI ITEM #07352677
MFR #FC33630
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
FC33630

FC33630
MI ITEM #07352677
MFR #FC33630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC33630 10S ANCHOR FAS W/ DROP-IN

Specifications

  • Series
    10
  • Fastener Type
    Anchor
  • Material
    Zinc
  • Color
    Clear
  • Measurement Standard
    Fractional
  • Weight
    0.03 lbs
  • Additional Details
    Anchor fasteners provide one of the strongest internal connections. They provide a 90 degree flush connection that can be moved along the joining t-slots length. Anchor fasteners require counter bore machining on the t slot profile.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text