Motion
FC33950

Parco Inc
FC33950

FC33950
Mi Item #07352701
MFR #FC33950
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
FC33950

FC33950
Mi Item #07352701
MFR #FC33950

Mfr description
FC33950 10S ANCHOR FAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.03 lbs

Details

  • Additional Details
    Anchor fasteners provide one of the strongest internal connections. They provide a 90 degree flush connection that can be moved along the joining t-slots length. Anchor fasteners require counter bore machining on the t slot profile.
  • Color
    Clear
  • Fastener Type
    Anchor
  • Material
    Zinc
  • Measurement Standard
    Fractional
  • Series
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)