Motion
FC3661S

Parco Inc
FC3661S

FC3661S
MI ITEM #07352957
MFR #FC3661S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
FC3661S

FC3661S
MI ITEM #07352957
MFR #FC3661S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3661S 15S ANCHOR FAS W/ SS BOLT & ZN

Specifications

  • Series
    15
  • Fastener Type
    Drop In T-Nut Anchor
  • Material
    Zinc, Stainless
  • Color
    Clear
  • Measurement Standard
    Fractional
  • Weight
    0.1 lbs
  • Additional Details
    Anchor fasteners provide one of the strongest internal connections. They provide a 90 degree flush connection that can be moved along the joining t-slots length. Anchor fasteners require counter bore machining on the t slot profile.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text