Overview
Mfr description
FC38960M ANCHOR FAS W/ M5 BOLT &
Specifications
- Series10
- Fastener TypeAnchor
- MaterialZinc
- Measurement StandardMetric
- Weight0.03 lbs
- Additional DetailsAnchor fasteners provide one of the strongest internal connections. They provide a 90 degree flush connection that can be moved along the joining t-slots length. Anchor fasteners require counter bore machining on the t slot profile.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data