Motion
H140079

Parco Inc
H140079

Adjustable Floor Mount Bracket - Zinc Material, Black Color
MI ITEM #07353481
MFR #H140079
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
H140079

Adjustable Floor Mount Bracket - Zinc Material, Black Color
MI ITEM #07353481
MFR #H140079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H140079 ADJ FLOOR BRACKET 160 TAB8 PC
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Material
    Zinc
  • Color
    Black
  • Weight
    1.124 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text