Motion
H140086

Parco Inc
H140086

Floor Mount Bracket - Zinc Material, Black Color
MI ITEM #07353482
MFR #H140086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
H140086

Floor Mount Bracket - Zinc Material, Black Color
MI ITEM #07353482
MFR #H140086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.01 lbs

Details

  • Color
    Black
  • Material
    Zinc

Overview

Mfr description
H140086 FLOOR MOUNT 160 TAB10 PC BLK
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought