1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Parco Inc
H140096
Adjustable Floor Mount Bracket - Zinc Material, Black Color
MI ITEM #
07353483
MFR #
H140096
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Workplace
Safety Guarding
Parco Inc H140096
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parco Inc
H140096
Adjustable Floor Mount Bracket - Zinc Material, Black Color
MI ITEM #
07353483
MFR #
H140096
Mfr description
H140096 ADJ FLOOR MOUNT 160 TAB10 PC
All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
1.01 lbs
Details
Color
Black
Material
Zinc
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items