Overview
Mfr description
H140106 FLOOR MOUNT 42X87X200 NOTAB
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
Specifications
- MaterialZinc
- ColorClear
- Dimensions42 X 87 X 20 mm
- Weight1.0061 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data