Overview
Mfr description
H27972 15S L-HANDLE - PIVOT BRACKET
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
Specifications
- Series15
- Measurement StandardFractional
- Weight0.336 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data