Motion
J40811

Parco Inc
J40811

Joining Plate - 10 Series, Aluminum Material, 5 Holes, Aluminum Color
MI ITEM #07354308
MFR #J40811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
J40811

Joining Plate - 10 Series, Aluminum Material, 5 Holes, Aluminum Color
MI ITEM #07354308
MFR #J40811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J40811 10S 5 HOLE L JOINING PLATE
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    10
  • Number Of Holes
    5
  • Material
    Aluminum
  • Color
    Aluminum
  • Measurement Standard
    Fractional
  • Recommended Products
    FC33930
  • Additional Details
    The "L" shaped joining plate is used to form a 90 degree corner connection. It doesn't require any machining and can be easily re-positioned.
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text