Motion
J41101

Parco Inc
J41101

Joining Plate - 10 Series, Aluminum Material, 15 ° Angle, 4 Holes, Aluminum Color
MI ITEM #07354310
MFR #J41101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
J41101

Joining Plate - 10 Series, Aluminum Material, 15 ° Angle, 4 Holes, Aluminum Color
MI ITEM #07354310
MFR #J41101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    15 °
  • Weight
    0.082 lbs

Details

  • Additional Details
    The 15 degree angled flat shaped joining plate is used to form a strong 15 degree angle connection. It doesn't require any machining and can be re-positioned and re-used.
  • Color
    Aluminum
  • Material
    Aluminum
  • Measurement Standard
    Fractional
  • Number Of Holes
    4
  • Recommended Products
    FC33930
  • Series
    10

Overview

Mfr description
J41101 10S 4 HOLE 15 DEG. ANGLE J.P.
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought