Overview
Mfr description
J41411 10S 4 HOLE TEE JOINING PLATE
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
Specifications
- Series10
- Number Of Holes4
- MaterialAluminum
- ColorAluminum
- Measurement StandardFractional
- Recommended ProductsFC33930
- Additional DetailsThe tee flat joining plates are used to connect more than two profiles and provide an external fastening option that doesn't require any machining. They form a strong connection and are adjustable along the length of your profile.
- Weight0.085 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data