Motion
J41451

Parco Inc
J41451

Joining Plate - 10 Series, Aluminum Material, 45 ° Angle, 4 Holes, Aluminum Color
Mi Item #07354325
MFR #J41451
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
J41451

Joining Plate - 10 Series, Aluminum Material, 45 ° Angle, 4 Holes, Aluminum Color
Mi Item #07354325
MFR #J41451

Mfr description
J41451 10S 4 HOLE 45 DEG. ANGLE J.P.
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Weight
    0.094 lbs

Details

  • Additional Details
    The 45 degree angled flat shaped joining plate is used to form a strong 45 degree angle connection. It doesn't require any machining and can be re-positioned and re-used.
  • Color
    Aluminum
  • Material
    Aluminum
  • Measurement Standard
    Fractional
  • Number Of Holes
    4
  • Recommended Products
    FC33930
  • Series
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)